
Self-Drilling Screw, #10-12 x 3 in, Black Oxide Steel Truss Head Phillips Drive, 700 PK
Mfr # 1048APTB
Zoro # G9337083
product price: $158.99
/pk 700, $0.23/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Length
3 in
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1048APTB
Zoro #
G9337083
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-12
Fastener Length
3 in
Thread Length
3 in
Anchor Size
10-12 x 3 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Type
Self Tapping Screw
Anchor Material
Steel
Anchor Screw Head Style
Truss
Description
Anchor Screws,10-12x3,Phil TruSS,PK700, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.