
Self-Drilling Screw, #10-12 x 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 7000 PK
Mfr # 1012ASF
Zoro # G9664139
product price:Â $460.99
/pk 7000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Drilling Tip
Screw Size
#10-12
System of Measurement
Inch
Drive Size
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012ASF
Zoro #
G9664139
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-12
Fastener Length
3/4 in
Drive Size
1/2 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
10-12X3/4 Slotted Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.