
Self-Drilling Screw, #10-12 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK
Mfr # 1010APT
Zoro # G7580056
product price:Â $329.99
/pk 7000, $0.05/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010APT
Zoro #
G7580056
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
5/8 in
Thread Length
5/8 in
Anchor Size
10-12 x 5/8 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Anchor Screw Head Style
Truss
Drive Type
Phillips
Anchor Screw Type
Self Tapping Screw
Description
Anchor Screws,10-12X5/8,Phil Tr,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.