Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 2000 PK
- Mfr # 1016ABPT410
- Zoro # G7562827
product price:Â
$
297.99
/pk of 2000, $0.15/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#10-16
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Anchor Screw Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016ABPT410
- Zoro #
- G7562827
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Anchor Screw Head Style
- Truss
- Anchor Material
- Stainless Steel
- Type
- Self Threading
- Ultimate Tension (Lbs.)
- 600
- Ultimate Shear (Lb.)
- 760
- Min. Embedment
- 1 in
- Drive Type
- Phillips
- Anchor Screw Type
- Self Tapping Screw
- ICC Approved for Un-Cracked Concrete
- No
- Application
- For Installation Into Concrete
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1 in
- Thread Length
- 1 in
- Max. Work Thickness
- 2 1/4 in
- Anchor Size
- 10-16 x 1 in
Description
10-16X1 Phillips Full Contour Truss Self Tap Screw Type A B Full Thd 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.