
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK
Mfr # 1016KPU
Zoro # G5156442
product price:Â $653.99
/pk 6000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016KPU
Zoro #
G5156442
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
10-16X1 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.