Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
- Mfr # 1032KW188
- Zoro # G4680442
product price:Â
$
372.99
/pk of 1000, $0.37/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
2 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1032KW188
- Zoro #
- G4680442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Description
10-16X2 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18-8 Stainless Steel