Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 2000 PK
- Mfr # 1032KPO
- Zoro # G5199492
product price:Â
$
252.99
/pk of 2000, $0.13/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1032KPO
- Zoro #
- G5199492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 2 in
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
Description
10-16X2 Phillips Oval Self Drilling Screw Full Thread Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.