Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK

  • Mfr # 1032KPC

  • Zoro # G5199282


product price:  $246.99
/pk 1500, $0.16/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032KPC
Zoro #
G5199282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

Self Drilling Screws,10-16x2 PH,Package Quantity 1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products