Self-Drilling Screw, #10, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK
Mfr # TKPPI-1002500-3-2000P
Zoro # G4339587
product price: $248.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKPPI-1002500-3-2000P
Zoro #
G4339587
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
#2
Head Dia.
0.37 in
Head Height
0.133 in
Drill Point Size
3
Drill Point Length
0.25 in
Head Width
0.362 in
Drill Tip Length
1/4 in
Overall Length
2 1/2 in
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Application
Steel and Steel Studs
Head Color
Silver
Material Grade/Class
1018-1022
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 2 1/2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs, Head Color Silver, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.