Shop ZORO SELECT
See all product information
Create Account
Self Drill Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 16000 PK
- Mfr # TKPPI0-800370-2-16000P
- Zoro # G4339465
product price:Â
$
312.99
/pk of 16000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKPPI0-800370-2-16000P
- Zoro #
- G4339465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Standards
- ASTM C1513
- Drive Type
- Phillips
- Application
- Light Gauge Steel and Steel Studs
- Head Color
- Silver
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Material Grade/Class
- 1018-1022
- Pack Size
- Bulk
- Type
- Self-Drilling Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Driver Size
- #2
- Head Height
- 0.115 in
- Length
- 3/8 in
- Head Dia.
- 0.319 in
- Drill Point Length
- 0.1875 in
- Drill Point Size
- 2
- Overall Length
- 3/8 in
- Drill Tip Length
- 3/16 in
- Head Width
- 0.315 in
- Fastener Length
- 3/8 in
- Maximum Head Height
- 7/64 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 3/8 in
- Thread Size
- #8-18
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 3/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.315 in, Head Height 0.115 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, Application Light Gauge Steel and Steel Studs, Head Color Silver, Package Quantity 16000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.