
Self-Drilling Screw, #10-32 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK
Mfr # 11123PT
Zoro # G7599069
product price:Â $467.99
/pk 6000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11123PT
Zoro #
G7599069
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-32
Fastener Length
3/4 in
Anchor Size
10-32 x 3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Material
Steel
Description
10-32X3/4 Phillips Full Contour Truss Thread Cutting Screw Type 23 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.