Self-Drilling Screw, #10, 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 6500 PK
- Mfr # LSPRI-1000750-6500P
- Zoro # G4339833
product price:Â
$
258.99
/pk of 6500, $0.04/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSPRI-1000750-6500P
- Zoro #
- G4339833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Length
- 3/4 in
- Head Dia.
- 0.46 in
- Driver Size
- #2
- Head Height
- 0.1 in
- Drill Point Size
- 3
- Drill Point Length
- 0.25 in
- Drill Tip Length
- 1/4 in
- Overall Length
- 3/4 in
- Washer Outside Diameter
- 0.437 in
- Head Width
- 0.46 in
- Fastener Length
- 3/4 in
- Maximum Head Width
- 29/64 in
- Maximum Head Height
- 3/32 in
- Thread Size
- #10-16
- Wire Rope Length
- 3/4 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.46 in, Head Height 0.1 in, Washer Outside Diameter 0.437 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, Application Drywall to Metal Lath, Drywall to Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.