Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # U31702.019.0150

  • Zoro # G9093077

CAD Available

product price:  $9.39
/pk 100, $0.09/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U31702.019.0150
Zoro #
G9093077
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
5/16 in
Head Height
0.112 in
Hex Width
0.305 to 0.312 in
Head Dia.
0.305 in to 0.312 in
Drill Point Size
3
Overall Length
1 1/2 in
Washer Outside Diameter
0.472 in
Head Width
0.312 in
Maximum Head Width
5/16 in
Maximum Head Height
7/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Includes Washer
Washer Included
Washer Material
Steel and EPDM
Point Type
BSD

Description

The ZORO SELECT - U31702.019.0150 is a self-drilling screw designed for various industrial tasks such as attaching materials to metal, retrofit applications, anchoring metal clips for masonry facades or securing roofing panels. Made from steel and finished with zinc plating, this fastener aims to provide connections that may not require pre-drilled holes.
  • Application: Intended for use in joining a variety of material types such as metal to wood, steel to steel, or light gauge steel and steel studs.
  • CAD Available: A Computer-Aided Design (CAD) file is available enabling accurate incorporation into digital project plans.
  • Drive and Size: Requires an external hex tool with a drive size of 5/16 in for installation or removal.
  • Fastener Length: The total length is 1-1/2 in which indicates potential depth of penetration when securing materials together.
  • Head Type Dimensions: Flange Hex head type with a diameter ranging from 0.305 in to 0.312 in intended for appropriate load distribution when fully inserted.
  • Included Washer: Comes with an integrated washer made from Steel and EPDM designed with an aim to enhance grip on the material surface during fastening process.
  • Screw Size and Thread Style: #10 screw size that's fully threaded along its length which is intended to offer increased holding capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products