Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # U31810.019.0200
Zoro # G9092937
original price:
$8.45
23% off
new price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U31810.019.0200
- Zoro # G9092937
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Drill Point Size | 2 |
Hex Width | 0.305 to 0.312 in |
Head Dia. | 0.305 in to 0.312 in |
Maximum Head Width | 0.312 in |
Minimum Head Width | 0.305 in |
Drill Tip Length | 15/64 in |
Minimum Head Height | 0.105 in |
Head Width | 0.312 in |
Maximum Head Height | 0.12 in |
Washer Outside Diameter | 0.414 in |
Size | 5/16" |
Dia./Thread Size | #10 |
Details
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 2 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.156 in, Head Width 0.312 in, Head Height 0.12 in, Washer Outside Diameter 0.414 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.12 in, Minimum Head Height 0.105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 5in A307 Grade A Zinc Plated Steel 25PK (9055914)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37020.125.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 10000 PK (08WE410)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.025.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0150)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK (08838)
- Zoro Select Self-Tapping Screws