CAD Drawings
Download CAD Files
Self-Drilling Screw, #10 x 3/4 in, Phosphate Steel Flange Hex Head External Hex Drive, 50 PK
Mfr # 12223PK
Zoro # G5103542
CAD Available
product price: $9.15
/pk 50, $0.18/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12223PK
Zoro #
G5103542
UPC #
841213041097
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Head Dia.
3/8 in
Head Height
0.188 in
Drill Point Size
3
Hex Width
0.3125 in
Maximum Drilling Thickness
0.188 in
Overall Length
3/4 in
Head Width
0.313 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Washer Outside Diameter
0.313 in
Drill Tip Length
1/4 in
Description
The ZORO SELECT - 12223PK is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They are intended to offer a potential reduction in labor time and effort when compared to traditional screw types.
- Application: Intended primarily for sheet metal applications, aiming at joining together various materials up to a specified gauge.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate integration into digital project plans.
- Collated: Non-Collated – each screw is individual rather than held together in a strip or coil.
- Drive & Size: Requires an external hex tool with a drive size of 5/16 inch for installation or removal.
- Fastener Length: The total length of the screw is 3/4 inch which may influence its penetration depth and material securing capability.
- Finish & Head Color: Phosphate finish aims at enhancing durability and corrosion resistance while providing black color appearance
- Head Type & Dimensions: Flange Hex head type with diameter of 3/8 inch ensures proper load distribution in industrial or commercial applications
- Screw Size & Thread Style: #10 size with fully threaded style runs along the entire length of the screw that may contribute towards secure fastening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.