Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # U31810.019.0062
Zoro # G3005335
original price:
$3.18
7% off
new price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 5/8 in
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U31810.019.0062
- Zoro # G3005335
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Hex Width | 0.305 in-0.312 in |
Head Height | 0.112 in |
Drill Point Size | 3 |
Drill Point Length | 0.3 in |
Head Dia. | 0.120 in to 0.105 in |
Drill Tip Length | 19/64 in |
Washer Outside Diameter | 0.414 in |
Dia./Thread Size | #10 |
Size | 5/16" |
Details
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 3, Drill Tip Length 19/64 in, Head Height 0.112 in, Washer Outside Diameter 0.414 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (TEKHT1012)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.125.1200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 48 PK (61567)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0075)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK (1012KTP188)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- Zoro Select Self-Tapping Screws