Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #12, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK
- Mfr # 636387-BR
- Zoro # G4339614
product price:Â
$
587.99
/pk of 6000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636387-BR
- Zoro #
- G4339614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
- Drive Type
- Phillips
- Application
- For Light Gauge Steel And Steel Studs
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Type
- Self-Drilling Screw
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
- Drive Size
- #3
- Length
- 1 in
- Head Height
- 0.151 in
- Driver Size
- #3
- Head Dia.
- 0.425 in
- Drill Point Length
- 0.28125 in
- Drill Point Size
- 3
- Head Width
- 0.415 in
- Overall Length
- 1 in
- Fastener Length
- 1 in
- Minimum Head Height
- 9/64 in
- Maximum Head Width
- 27/64 in
- Maximum Head Height
- 5/32 in
- Wire Rope Length
- 1 in
- Minimum Thread Length
- 1 in
- Thread Size
- #12-14
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.415 in, Head Height 0.151 in, Washer Outside Diameter Not Applicable, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.