Self-Drilling Screw, #12-14 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive

  • Mfr # 1224ABPT188

  • Zoro # G7562949


product price:  $417.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Concrete, Masonry
Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224ABPT188
Zoro #
G7562949
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#12-14
Fastener Length
1-1/2 in
Thread Length
1 1/2 in
Anchor Size
12-14 x 1 1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Concrete, Masonry
Item
Self-Drilling Screw
Ultimate Shear (Lb.)
1,440 lb
Anchor Material
Stainless Steel
Min. Embedment
1 in
Application
Concrete, Masonry
Ultimate Tension (Lbs.)
950 lb
Anchor Screw Head Style
Truss
Edge Distance
1 1/4 in
Anchor Screw Type
Self Tapping Screw
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes

Description

12-14X1 1/2 Phil Full Contour Truss Self Tapping Screw Type AB Full Thread 18-8 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products