Self-Drilling Screw, #8-18 x 1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK
- Mfr # 08045PT188
- Zoro # G7603129
product price:Â
$
421.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Anchor Material
Stainless Steel
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08045PT188
- Zoro #
- G7603129
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Anchor Material
- Stainless Steel
- Drive Type
- Phillips
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1/4 in
- Anchor Size
- 8-18 x 1/4 in
Description
8-18X1/4 Phillips Truss Thread Cutting Screw Type 25 Fully Threaded 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.