Self-Drilling Screw, #12-14 x 1 in, Plain 410 Stainless Steel Pancake Head Square Drive, 500 PK

  • Mfr # 1216KXC410

  • Zoro # G5155079


product price:  $291.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Pancake Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216KXC410
Zoro #
G5155079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pancake
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

12-14X1 Square Phillips Drive Pancake Head Self Drill Screw Full Thd 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products