
Self-Drilling Screw, #12-14 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK
Mfr # 1208ABPT188
Zoro # G7562863
product price:Â $279.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
ICC Approved for Un-Cracked Concrete
No
Anchor Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1208ABPT188
Zoro #
G7562863
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12-14
Fastener Length
1/2 in
Max. Work Thickness
1/4 in
Thread Length
1/2 in
Anchor Size
12-14 x 1/2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
ICC Approved for Un-Cracked Concrete
No
Anchor Material
Stainless Steel
Type
Self Threading
Ultimate Shear (Lb.)
760
Ultimate Tension (Lbs.)
600
Drive Type
Phillips
Min. Embedment
1 in
Application
For Installation Into Concrete
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Description
12-14X1/2 Phil Full Contour Truss Self Tapping Screw Type AB Full Thread 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.