Self-Drilling Screw, 2 in, Truss, 18-8 Stainless Steel Phillips Drive, 2000 PK
- Mfr # 0832ABPT188
- Zoro # G7562705
product price:Â
$
465.99
/pk of 2000, $0.23/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Phillips
Anchor Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0832ABPT188
- Zoro #
- G7562705
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Drive Type
- Phillips
- Anchor Material
- Stainless Steel
- Anchor Screw Head Style
- Truss
- Anchor Screw Type
- Self Tapping Screw
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 2 in
- Thread Length
- 2 in
- Anchor Size
- 8-18 x 2 in
Description
Anchor Screws,8-18x2,Phil TRUSS,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.