
Self-Drilling Screw, #12-14 x 3 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 1248ABSW188
Zoro # G7590443
product price:Â $1,225.99
/pk 1000, $1.23/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1248ABSW188
Zoro #
G7590443
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12-14
Fastener Length
3 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
12-14X3 Slot Ind Hex Wash Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.