
Self-Drilling Screw, 1/2 in, Truss, Steel Zinc Plated, 10000 PK
Mfr # 06083PT
Zoro # G7599139
product price: $301.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
6-32 x 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06083PT
Zoro #
G7599139
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Anchor Size
6-32 x 1/2 in
Details
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Drive Type
Phillips
Description
Anchor Screws,6-32x1/2,Phil TR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.