Self-Drilling Screw, 1/4 in, Truss, Steel Phillips Drive, 10000 PK
- Mfr # 0804ABPT
- Zoro # G7562215
product price:Â
$
499.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Application
Wood to Concrete
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0804ABPT
- Zoro #
- G7562215
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1/4 in
- Thread Length
- 1/4 in
- Anchor Size
- 8-18 x 1/4 in
- Drill Size
- 3/16 in
Details
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Drive Type
- Phillips
- Application
- Wood to Concrete
- Anchor Material
- Steel
- Type
- Masonry Screw
- Anchor Screw Type
- Self Tapping Screw
- Anchor Screw Head Style
- Truss
Description
Anchor Screws,8-18x1/4,Phil TR,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.