Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1850 PK (Discontinued)
- Mfr # B31870.021.0150
- Zoro # G1176627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31870.021.0150
Zoro #
G1176627
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
#3
Drill Point Length
0.283 in
Head Height
0.145 in
Drill Point Size
2
Head Dia.
0.425 in to 0.407 in
Maximum Head Width
0.425 in
Minimum Head Width
0.407 in
Head Width
0.425 in
Drill Tip Length
9/32 in
Thread Size
#12
Dia./Thread Size
#12
Size
#3
Fastener Length
1 1/2 in
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 9/32 in, Head Width 0.425 in, Head Height 0.145 in, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.425 in, Minimum Head Width 0.407 in, Application For Attaching Variety of Materials to Metal Up to 10 Gauge, Head Color Silver, Package Quantity 1850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.