This item is Discontinued.

Zoro Select Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK B31810.021.0100

Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (Discontinued)

  • Mfr # B31810.021.0100
  • Zoro # G9093156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31810.021.0100
Zoro #
G9093156
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Head Height
0.312 in
Drill Point Size
3
Head Dia.
0.305 in to 0.312 in
Hex Width
0.305 to 0.312 in
Drill Tip Length
23/64 in
Washer Outside Diameter
0.432 in
Minimum Head Width
0.305 in
Maximum Drilling Thickness
0.187 in
Minimum Head Height
0.305 in
Maximum Head Width
0.312 in
Maximum Head Height
0.312 in
Head Width
0.312 in
Size
5/16"
Dia./Thread Size
#12

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
For Self-Drilling Screw Hex Washer Head
Head Color
Silver
Pack Size
Bulk
Type
Self Drilling Screw
Meets/Exceeds
IFI-113/ASME B18.6.4

Description

Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.187 in, Head Width 0.312 in, Head Height 0.312 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.312 in, Minimum Head Height 0.305 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.