
Self-Drilling Screw, #14-10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK
Mfr # 1432APT188
Zoro # G7593058
product price:Â $186.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Anchor Material
Stainless Steel
Anchor Screw Type
Self Tapping Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432APT188
Zoro #
G7593058
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14-10
Fastener Length
2 in
Thread Length
2 in
Anchor Size
14-10 x 2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Anchor Material
Stainless Steel
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Drive Type
Phillips
Description
Anchor Screws,14-10x2,Phil TruSS,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.