
Self-Drilling Screw, #14-10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
Mfr # 1412APT
Zoro # G7580327
product price:Â $246.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412APT
Zoro #
G7580327
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14-10
Fastener Length
3/4 in
Thread Length
3/4 in
Anchor Size
14-10 x 3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Drive Type
Phillips
Description
14-10X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.