Self-Drilling Screw, #12-14 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 4000 PK
- Mfr # 1210ABPT
- Zoro # G7562337
product price:Â
$
396.99
/pk of 4000, $0.10/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Application
Concrete
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1210ABPT
- Zoro #
- G7562337
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Application
- Concrete
- Drive Type
- Phillips
- Anchor Screw Type
- Self Tapping Screw
- Type
- Masonry Screw
- Anchor Screw Head Style
- Truss
- Anchor Material
- Steel
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 5/8 in
- Thread Length
- 5/8 in
- Anchor Size
- 12-14 x 5/8 in
- Drill Size
- 3/16 in
Description
Anchor Screws,12-14X5/8,Phil TR,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.