Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1000 PK
- Mfr # 1416KWWHC
- Zoro # G4691399
product price:Â
$
291.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
1/4"-14
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1416KWWHC
- Zoro #
- G4691399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J78
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Drill Point Size
- #3
Description
1/4-14X1 Hex Flange Self Drill with Rubber Washer Full Thrd ZincBake 1000hours Salt Spray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.