Self-Drilling Screw, 1/4"-14 x 7/8 in, Zinc Plated Steel Flange Hex Head External Hex Drive
- Mfr # 1414KW1HC
- Zoro # G4690802
product price:Â
$
241.99
/pk of 2000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1414KW1HC
- Zoro #
- G4690802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 7/8 in
- Drive Size
- 1/4 in
- Drill Point Size
- #1
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
Description
1/4-14X7/8 Unslot Indent Hexwash Self Drill #1 Point Full Thrd ZincBake 1000hours SaltSpray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.