
Self-Drilling Screw, 1/4"-15 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1250 PK
Mfr # 1424HPF
Zoro # G5158420
product price:Â $200.99
/pk 1250, $0.16/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424HPF
Zoro #
G5158420
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-15
Fastener Length
1-1/2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Self Drilling Screws,1/4-15x1 1,Package Quantity 1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.