CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # U31860.025.0125

  • Zoro # G2705132

CAD Available

product price:  $7.49
/pk 25, $0.30/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
3/8 in
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31860.025.0125
Zoro #
G2705132
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"
Fastener Length
1-1/4 in
Drive Size
3/8 in
Head Dia.
1/4 in
Head Height
0.181 in
Drill Point Size
3
Hex Width
0.367 in
Drill Point Length
0.318 in
Overall Length
1 1/4 in
Washer Outside Diameter
0.52 in
Head Width
0.25 in
Drill Tip Length
5/16 in
Maximum Head Height
3/16 in
Maximum Head Width
1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Item
Self-Drilling Screw
Standards
IFI 113, SAE J78
Head Color
Silver
Application
For Attaching Variety of Materials to Metal Up to 8 Gauge
Material Grade/Class
410

Description

The ZORO SELECT - U31860.025.0125 is a Self-Drilling Screw, intended for use in materials without requiring pre-drilled holes. Made from 410 Stainless Steel, these screws are commonly used in industrial and commercial settings for applications such as metal fabrication, construction, and assembly.

  • Application: These screws can be used for fastening various types of material to metals up to 8 Gauge.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate screw dimensions and design details incorporation into digital project plans.
  • Drive: An External Hex tool is needed to install or remove this screw.
  • Fastener Length: The total length of this self-drilling screw from its point to the underside of the head is 1-1/4 in which determines how deeply it can penetrate and secure materials together.
  • Finish: The plain finish is intended to contribute towards durability, corrosion resistance, and aesthetic appeal. It may also offer functional benefits like potentially better grip or less friction during installation.
  • Screw Size: With a diameter size of 1/4", it indicates its width and number of threads per inch determining how it fits into materials securely in industrial applications.
  • Standards Compliance: This self-drilling screw is manufactured in accordance with IFI 113 & SAE J78 standards which provide guidelines on design, safety and performance aspects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products