This item is Discontinued.

Zoro Select Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK B31810.025.0100

Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (Discontinued)

  • Mfr # B31810.025.0100
  • Zoro # G9093174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31810.025.0100
Zoro #
G9093174
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"
Fastener Length
1 in
Drive Size
3/8 in
Hex Width
0.367 to 0.375 in
Head Height
0.19 in
Drill Point Size
3
Head Dia.
0.305 in to 0.312 in
Overall Length
1 in
Maximum Drilling Thickness
0.219 in
Maximum Head Width
3/8 in
Head Width
0.375 in
Maximum Head Height
3/16 in
Drill Tip Length
25/64 in
Washer Outside Diameter
0.52 in
Dia./Thread Size
1/4"
Size
3/4"
Thread Size
1/4"-14

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
Self-Drilling Screw Hex Washer Head
Head Color
Silver
Pack Size
Bulk
Type
Self-Drilling Screw
Meets/Exceeds
IFI-113/ASME B18.6.4

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.219 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.