Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # U31702.025.0075
Zoro # G2585222
product price: $8.45
/pk 100, $0.08/ea
$8.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U31702.025.0075
- Zoro # G2585222
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Head Height | 0.19 in |
Drill Point Size | 3 |
Drill Point Length | 0.393 in |
Hex Width | 0.367 in |
Head Dia. | 0.190 in |
Washer Outside Diameter | 0.52 in |
Maximum Head Height | 0.19 in |
Head Width | 0.375 in |
Drill Tip Length | 25/64 in |
Minimum Head Width | 0.367 in |
Minimum Head Height | 0.172 in |
Maximum Head Width | 0.375 in |
Size | 3/8" |
Dia./Thread Size | 1/4" |
Details
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.219 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.367 in, Maximum Head Height 0.19 in, Minimum Head Height 0.172 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (264014G)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04110.025.0200)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0300)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0125)
- STRONG-POINT Self-Drilling Screw, #8-15 x 1-1/4 in, Ruspert Coated Wafer Head Phillips Drive (814CB)
- Zoro Select Self-Drilling Screws