Self-Drilling Screw, #2 x 1/8 in, Plain 18-8 Stainless Steel U Drive Drive, 10000 PK

  • Mfr # 0202U188

  • Zoro # G4844425


product price:  $716.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Head Type
Round
Fastener Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0202U188
Zoro #
G4844425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/8 in
Screw Size
#2

Details

Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Head Type
Round
Item
U-Drive Screw
Drive
U-Drive
Standards
ASME B18.6.3

Description

Thumb Screws, 2X1/8 U DRIVE SCR,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.