Self-Drilling Screw, 3/4 in, Truss, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 1412ABPT188
- Zoro # G7562967
product price:Â
$
430.99
/pk of 1000, $0.43/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Concrete, Masonry
Anchor Screw Type
Self Tapping Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412ABPT188
- Zoro #
- G7562967
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Materials for Use With
- Concrete, Masonry
- Item
- Self-Drilling Screw
- Anchor Screw Type
- Self Tapping Screw
- Ultimate Shear (Lb.)
- 1,440 lb
- Anchor Material
- Stainless Steel
- Edge Distance
- 1 1/4 in
- Anchor Screw Head Style
- Truss
- Min. Embedment
- 1 in
- Drive Type
- Phillips
- Ultimate Tension (Lbs.)
- 950 lb
- Application
- Concrete, Masonry
- ICC Approved for Un-Cracked Concrete
- Yes
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 3/4 in
- Thread Length
- 3/4 in
- Anchor Size
- 1/4-14 x 3/4 in
Description
Anchor Screws,1/4-14x3/4,Phil T,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.