
Self-Drilling Screw, #4-24 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0416BPF
Zoro # G9682813
product price:Â $455.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#4-24
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416BPF
Zoro #
G9682813
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-24
Fastener Length
1 in
Drive Size
#1
Drill Point Size
Type B
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
4-24X1 Phillips Flat Self Tapping Screw Type B Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.