
Self-Drilling Screw, #4-24 x 5/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 0405ABPT
Zoro # G7561996
product price:Â $363.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0405ABPT
Zoro #
G7561996
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#4-24
Fastener Length
5/16 in
Thread Length
5/16 in
Anchor Size
4-24 x 5/16 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Anchor Screw Head Style
Truss
Application
For Self-Tapping Concrete Screw
ICC Approved for Un-Cracked Concrete
No
Anchor Screw Type
Self Tapping Screw
Type
Self Threading
Drive Type
Phillips
Description
4-24X5/16 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.