Self-Drilling Screw, #6-18 x 1 in, Black Oxide Steel Truss Head Phillips Drive, 9000 PK

  • Mfr # 0616APTB

  • Zoro # G7580695


product price:  $481.99
/pk 9000, $0.05/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Drive Type
Phillips
Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616APTB
Zoro #
G7580695
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#6-18
Fastener Length
1 in
Thread Length
1 in
Anchor Size
6-18 x 1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Type
Self Tapping Screw
Anchor Material
Steel
Anchor Screw Head Style
Truss

Description

6-18X1 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.