
Self-Drilling Screw, #6-18 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 9000 PK
Mfr # 0616AW
Zoro # G9668104
product price:Â $247.99
/pk 9000, $0.03/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#6-18
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0616AW
Zoro #
G9668104
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-18
Fastener Length
1 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
6-18X1 Unslotted Indented Hex Washer Self Tapping Screw Type A Full Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.