Self-Drilling Screw, #6-18 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK

  • Mfr # 0610APT188

  • Zoro # G7580424


product price:  $329.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Anchor Screw Head Style
Truss
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610APT188
Zoro #
G7580424
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#6-18
Fastener Length
5/8 in
Thread Length
5/8 in
Anchor Size
6-18 x 5/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Drive Type
Phillips
Anchor Material
Stainless Steel

Description

6-18X5/8 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread 18 8 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products