Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #6-20 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK
- Mfr # 0616ABPT188
- Zoro # G7562653
product price:Â
$
422.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Anchor Screw Head Style
Truss
Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0616ABPT188
- Zoro #
- G7562653
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 1 in
- Thread Length
- 1 in
- Anchor Size
- 6-20 x 1 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Anchor Screw Head Style
- Truss
- Drive Type
- Phillips
- Anchor Screw Type
- Self Tapping Screw
- Anchor Material
- Stainless Steel
Description
Anchor Screws,6-20x1,Phil TRUSS,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.