Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 9000 PK

  • Mfr # 0616BPF

  • Zoro # G9682786


product price:  $470.99
/pk 9000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6-20
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0616BPF
Zoro #
G9682786
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-20
Fastener Length
1 in
Drive Size
#2
Drill Point Size
Type B

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

6-20X1 Phillips Flat Self Tapping Screw Type B Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products