Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 9000 PK

  • Mfr # 0616BSP

  • Zoro # G9687695


product price:  $544.99
/pk 9000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0616BSP
Zoro #
G9687695
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6-20
Fastener Length
1 in
Drill Point Size
Type B

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Package Quantity 9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.