Self-Drilling Screw, #6, 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 15000 PK
- Mfr # TKPPI0-600370-2-15000P
- Zoro # G4339422
product price:Â
$
228.99
/pk of 15000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKPPI0-600370-2-15000P
- Zoro #
- G4339422
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Standards
- ASTM C1513
- Drive Type
- Phillips
- Application
- Light Gauge Steel and Steel Studs
- Head Color
- Silver
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Material Grade/Class
- 1018-1022
- Pack Size
- Bulk
- Type
- Self-Drilling Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Head Dia.
- 0.27 in
- Head Height
- 0.097 in
- Drill Point Length
- 0.140625 in
- Drill Point Size
- 2
- Head Width
- 0.264 in
- Overall Length
- 3/8 in
- Drill Tip Length
- 9/64 in
- Driver Size
- #2
- Length
- 3/8 in
- Fastener Length
- 3/8 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 17/64 in
- Thread Size
- #6-20
- Wire Rope Length
- 3/8 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 3/8 in, Drill Point Size 2, Drill Tip Length 9/64 in, Head Width 0.264 in, Head Height 0.097 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, Application Light Gauge Steel and Steel Studs, Head Color Silver, Package Quantity 15000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.