Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (Discontinued)
- Mfr # B31810.013.0075
- Zoro # G0053420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31810.013.0075
Zoro #
G0053420
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
1/4 in
Drill Point Size
2
Hex Width
0.244 to 0.250 in
Head Dia.
0.244 in to 0.250 in
Head Height
0.093 in
Maximum Head Width
1/4 in
Head Width
0.25 in
Washer Outside Diameter
0.328 in
Maximum Drilling Thickness
0.112 in
Maximum Head Height
3/32 in
Overall Length
3/4 in
Drill Tip Length
11/64 in
Size
1/4"
Thread Size
#6-20
Dia./Thread Size
#6
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #6, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 11/64 in, Maximum Drilling Thickness 0.112 in, Head Width 0.25 in, Head Height 0.093 in, Washer Outside Diameter 0.328 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.