Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 200 PK

  • Mfr # U31810.013.0037

  • Zoro # G9980731

CAD Available

product price:  $3.39
/pk 200, $0.02/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#6
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31810.013.0037
Zoro #
G9980731
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/8 in
Drive Size
1/4 in
Drill Point Size
2
Head Height
0.087 in
Hex Width
0.244 to 0.250 in
Head Dia.
0.244 in to 0.250 in
Head Width
0.25 in
Maximum Head Width
1/4 in
Overall Length
3/8 in
Washer Outside Diameter
0.328 in
Maximum Head Height
3/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
Steel to Steel
Head Color
Silver
Point Type
BSD

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #6, Fastener Length 3/8 in, Drill Point Size 2, Head Width 0.25 in, Head Height 0.087 in, Washer Outside Diameter 0.328 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, Application Steel to Steel, Dimensional Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products