Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U31820.013.0037

  • Zoro # G3014374


product price:  $1.59
/pk 100, $0.02/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31820.013.0037
Zoro #
G3014374
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.097 in
Drill Point Length
0.19 in
Drill Point Size
2
Head Dia.
0.270 in to 0.256 in
Maximum Head Width
17/64 in
Drill Tip Length
3/16 in
Head Width
0.27 in
Maximum Head Height
3/32 in
Maximum Drilling Thickness
0.112 in
Overall Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78/IFI 113
Application
Steel to Steel
Head Color
Silver
Point Type
BSD

Description

The ZORO SELECT - U31820.013.0037 is a self-drilling screw intended for use in attaching various materials to metal within industrial contexts. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They are suitable for various industrial tasks such as metal fabrication, construction, and assembly.

  • Application: Intended for use in attaching various materials to metal within industrial contexts.
  • Drive: Requires Phillips type tool for installation or removal.
  • Fastener Length: The total length is 3/8 inch, indicating its potential depth of penetration and material fastening capability.
  • Finish: Zinc Plated finish may contribute to durability, corrosion resistance, and potentially improve grip or reduce friction during installation.
  • Head Type: Pan head type offers ease of use with specific tools and suitability for certain applications.
  • Material: Made from steel, known for its strength and corrosion-resistant properties across diverse industrial applications.
  • Screw Size: #6 diameter with thread count that suggests its width and number of threads per inch; these factors may influence the security of fastening across different material types
  • Standards Compliance: Complies with SAE J78/IFI 113 industry standards as an indication of adherence to certain technical specifications related to design, safety performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products